Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
1/2" deep hex sockets metric
References
roebuck:
880229
rubix:
209A7488
ean:
3660338336560
Technical specifications
Square drive adapter
1/2
''
Diameter
30
mm
Length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2" hex socket, matt finish
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
30
mm
Length
77
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.21
excl. VAT
/
Each
£
18.25
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 7MM
ROEBUCK IMPACT TORX SOCKET 3/8 INCH DRIVE X E5
BAHCO 7800DM-29 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 13MM
STAHLWILLE 01020045 40L HEX SOCKET EXTRA DEEP 4.5MM
FACOM SOCKET NS.20A
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 8MM
STAHLWILLE 75MM 1IN DR IMP SOCK 26010075
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
FACOM K.22B K-B SOCKET BI-HEX 3/4 INCH DRIVE 22MM
STAHLWILLE 05010050 3/4 INCH DRIVE X 50MM HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 33MM
FACOM SOCKET NSB.18
FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA
ROEBUCK 880212 3/8IN DRIVE 6 POINT 15MM SOCKET