References
Festo:NPFC-DS-G14-G38-M
Rubix:256A0989
Manufacturer :8142586
EAN:4052568567798

Technical specifications
| Material | nickel-plated brass (sealing gaskets in pvc) |
|---|---|
| Connection 1 | g3/8 |
| Max. service pressure | 10 bar |
Product details : FESTO 8142586 DOUBLE NIPPLE NPFC-DS-G14-G38-M
Double nipple npf c-ds-g14-g38-m m
Technical specifications
Attributes
| Material | nickel-plated brass (sealing gaskets in pvc) |
|---|---|
| Connection 1 | g3/8 |
| Max. service pressure | 10 bar |
| Profile | double nipple |
| Connection 2 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Type of threading | bspp |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 10 pieces
£ 26.28 incl. VAT
- Delivery usually within ( 6 ) days