References
Festo:NPFC-R-G1-G34-MF
Rubix:256A6397
Manufacturer :8069238
EAN:4052568297763

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1 |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069238 REDUCING NIPPLE NPFC-R-G1-G34-MF
Reducing nipple NPFC-R-G1-G34-MF 8069238
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1 |
| Max. service pressure | 50 bar |
| Profile | npfc-r |
| Connection 2 | g 3/4 |
Show UNSPSC/ECL@SS
£ 70.50 excl. VAT
/ 10 pieces
£ 84.60 incl. VAT
- Delivery usually within ( 2 ) days