BAHCO 6Z-1-1.1/8 OPEN END WRENCH

Double Open End Wrench

See technical information
References
Bahco:6Z-1-1.1/8
Rubix:121A6890
EAN:7314151832674
brand logo
Technical specifications
Opening1-1.1/8
Length280 mm
Typeflat wrench
See all Specifications

Product details : BAHCO 6Z-1-1.1/8 OPEN END WRENCH


Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318

Strengths

Imperial Double Open End Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight365 g
Opening1-1.1/8
Length280 mm
Typeflat wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
  • Delivery usually within ( 14 ) days