References
Stahlwille:41444044
Rubix:4526915
EAN:4018754022519



Documents
Product details : 3/4X7/8 DBL END RING SPANNER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x36x313 mm |
|---|---|
| Logistic Weight | 299 g |
| Opening | 3/4 x 7/8 |
| Length | 300 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 32.1 mm |
Show UNSPSC/ECL@SS
£ 26.02 excl. VAT
/ Each
£ 31.22 incl. VAT
- Usually arrives within 14 working days
