41 - Metric offset mixed wrenches
Opening | 10 |
---|---|
Length | 142 mm |
Logistic Weight | 52 g |
---|---|
Packaged dimensions (D x W x H) | 148x20x15 mm |
Package weight | 50 g |
Opening | 10 |
Length | 142 mm |
Weight | 50 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days