44 - Metric open-end spanners.
Opening | 30x32 |
---|---|
Length | 318 mm |
Logistic Weight | 524 g |
---|---|
Packaged dimensions (D x W x H) | 320x62x9 mm |
Package weight | 527 g |
Opening | 30x32 |
Length | 318 mm |
Weight | 516 g |
Finishing | satin/chrome |
Type | flat wrench |
Usually arrives within 14 working days