Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980014 OPEN JAW WRENCHES
KNIPEX 980014 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 14
rubix:
388A6124
ean:
4003773019947
Technical specifications
Opening
14
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980014 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
140
x
78
x
12
mm
Opening
14
Length
140
mm
Weight
86
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.47
excl. VAT
/
Each
£
25.76
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
FACOM TEE SOCKET WR 97.16X17
FACOM 467.3/4 RATCHET COMB. SPANNER
FACOM SOCKET WRENCH 66A.10X13MM
GEDORE 40 Z 16-18 16-18MM HOOK WRENCH C/W PIN
DRAPER 69099 HOOK WRENCH
BAHCO 111Z-2 COMBINATION WRENCH
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 28MM 865319
BRITOOL EXPERT COMBINATION WRENCH 36MM
SKF HOOK SPANNER 20-22MM HN1
FACOM 101.8GPB ADJUSTABLE WRENCH 8IN QUICK ADJUST BI-MATERIAL
FACOM 101.15GPB 15 BI-MATERIAL QUICK ADJUST AW
GEDORE 75MM RING SPANNER 2 A 75
BAHCO 6M-21-23 OPEN END WRENCH
BAHCO 6M-24-27 OPEN END WRENCH
BAHCO 7444SG-Z-2.3/8 RING WRENCH