Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 6M/SH12 OPEN END SPANNERS 6-7 TO 30-32
BAHCO 6M/SH12 OPEN END SPANNERS 6-7 TO 30-32
Double Open Ended Spanner Set - Metric
References
bahco:
6M/SH12
rubix:
80229205
ean:
7314153013439
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6M/SH12 OPEN END SPANNERS 6-7 TO 30-32
Set of double open end wrench in metric sizes, in plastic holder.
Technical specifications
Attributes
Logistic Weight
1740
g
Number of elements
12
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.14
excl. VAT
/
Each
£
158.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 895922 2 PIECES 4-IN-1 RATCHET RING SPANNERS - METRIC
GEDORE 15 PC SPANNER SET 1B-0115
FACOM SET OF WRENCH 75.P22M
FACOM 55A.JD10 BX, RLL AND PNL SET55AJD10
FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET
BAHCO 1320RM-18-19 RATCHET WRENCH DOUBLE FLAT
BRITOOL EXPERT 12PC COMBI WRENCH 8-24MM RACK
FACOM SET OF WRENCH 43.JE5T
FACOM 441.JP8GRPPB 441 XL OGV GRIP COMBI W WALLET - 8 PCS
GEDORE 12PCCOMBISPANNER SET 1 B-012
BAHCO 1320RM-6-7 RATCHET WRENCH DOUBLE FLAT
WERA 020012 JOKER WRENCH RATCHET COMBI AF 8PC
EXPERT E110323 26 PIECE 12 POINT COMBIWRENCH SET 6
ROEBUCK MEGAGEAR RATCHET COMBI SPANNER SET 10-19MM 10 PIECE MGSCSET10
FACOM 75.J9PB ANGLED-SOCKET WRENCH (6 X 6 POINTS) SET 9 PIECES (8 TO 1