ROEBUCK 895922 2 PIECES 4-IN-1 RATCHET RING SPANNERS - METRIC
SET OF 2 4-IN-1 RATCHET RING SPANNERS
See technical informationSee documentsReferences
Superseded Ref:5044458
Roebuck:895922
Rubix:270A3606
Manufacturer :895922
EAN:3660338482229
Documents
Product details : ROEBUCK 895922 2 PIECES 4-IN-1 RATCHET RING SPANNERS - METRIC
Set of 2 4-in-1 ratchet ring spanners: 8x10-12x13 mm and 16x17-18x19 mm
Supplied in a fabric case with belt loop for easy storage and transport
4 dimensions in 1: handy and cost-effective alternative to ratchet spanners set
Ratchet with 72 teeth: for more efficiency and accessibility
Ratchet spanner with robust integrated reverse mechanism: improve speed and efficiency
12-points head: for a better grip
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
- In stock: Next day delivery



