Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 55A.JD10 BX, RLL AND PNL SET55AJD10
FACOM 55A.JD10 BX, RLL AND PNL SET55AJD10
55A - Metric offset polygon wrench sets
References
facom:
55A.JD10
rubix:
1235061
ean:
3148516983909
Technical specifications
Number of elements
10
See all Specifications
Product details
Technical specifications
Product details : FACOM 55A.JD10 BX, RLL AND PNL SET55AJD10
55A - Metric offset polygon wrench sets
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
2532
g
Packaged dimensions (D x W x H)
395
x
90
x
75
mm
Package weight
2532
g
Number of elements
10
Finishing
satin/chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.49
excl. VAT
/
Each
£
209.39
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467.JPU8 8PC RATCHETING COMBI WRENCH SET
FACOM SET OF WRENCH 70A.JN6
BAHCO S410 SOCKET SET 1/4IN & 1/2IN 41PCE
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 13 PIECE SET
MILWAUKEE 4932464993 RATCHETING METRIC COMBINATION SPANNER 7PC SET
BAHCO S460 SOCKET SET 1/4IN 46PCE
FACOM 467B.JP12PB 7-19MM COMBINATION RATCHET SPANNER
GEDORE 3/8-1INCOMBISPANNERS 1 B-08 A
ROEBUCK 895922 2 PIECES 4-IN-1 RATCHET RING SPANNERS - METRIC
FACOM COMBINATION WRENCH 440.JE9 SET 8 - 19MM 9 PIECE SET
ROEBUCK SET OF 8 COMBINATION WRENCH SPANNERS 865283
WERA 005531 8100 SB 13 ZYKLOP COMFORT RATCHET SET IMPERIAL 11PC
ROEBUCK IMPERIAL OPEN ENDED SPANNER WRENCH A/F 10 PIECE SET
BAHCO K7806M/S4 POWER SOCKET SET 1/2 4 PCS
ROEBUCK SPAN SET 10PC RING MM-GBXCM10-1