References
Roebuck:880071
Rubix:222A1124
EAN:3660338335259

Product details : ROEBUCK OPEN-ENDED A/F SPANNER 5/16 X 3/8
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
| Opening | 5/16x3/8 |
|---|---|
| Length | 142 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- In stock: Next day delivery
