40.LA-long combination wrenches, metric sizes
Opening | 50 |
---|---|
Length | 732 mm |
Logistic Weight | 3066 g |
---|---|
Packaged dimensions (D x W x H) | 730x103x38 mm |
Package weight | 3200 g |
Opening | 50 |
Length | 732 mm |
Weight | 3500 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days