FACOM ANG.SOCK.WREN 75.13/16
75 - Pipe wrenches, forged ends, hex x hex in inches
See technical informationReferences
Facom:75.13/16
Rubix:1235293
EAN:3148511203804



Product details : FACOM ANG.SOCK.WREN 75.13/16
75 - Pipe wrenches, forged ends, hex x hex in inches
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Dimensions in inches: from 1/4" to 1".
- Finish: Satin chrome-plated.
- Pipe wrenches: for powerful (un)tightening.
- Short head and long head: hex
- Short head bore for threaded rods.
- Dimensions in inches: from 1/4" to 1".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 497 g |
|---|---|
| Packaged dimensions (D x W x H) | 220x65x30 mm |
| Package weight | 497 g |
| Opening | 13/16 |
| Length | 221 mm |
| Type | pipe wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 30.69 excl. VAT
/ Each
£ 36.83 incl. VAT
- Delivery usually within ( 14 ) days
