GEDORE 6018450 SERIES 2 24X27MM DOUBLE ENDED RING SPANNER OFFSET

Double deep bent ring impact wrench 2

See technical information

References

Gedore:2 24x27
Rubix:225A8017
Manufacturer :6018450
EAN:4010886601846
brand logo

Technical specifications

Opening24x27
Length325 mm
Typebox wrench
See all Specifications

Product details : GEDORE 6018450 SERIES 2 24X27MM DOUBLE ENDED RING SPANNER OFFSET


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 24x27 mm * not standardised

Technical specifications


Attributes
Logistic Weight506 g
Opening24x27
Length325 mm
Typebox wrench
Finishingchromed
£ 28.26 excl. VAT
/ Each
£ 33.91 incl. VAT
  • Delivery usually within ( 8 ) days