ROEBUCK OPEN-ENDED A/F SPANNER 15/16 X 1

DOUBLE OPEN ENDED SPANNERS - AF

See technical information

References

Roebuck:880079
Rubix:222A1116
EAN:3660338335334
brand logo

Technical specifications

Opening15/16x1
Length265 mm
Typeflat wrench
See all Specifications

Product details : ROEBUCK OPEN-ENDED A/F SPANNER 15/16 X 1


Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.

Technical specifications


Attributes
Opening15/16x1
Length265 mm
Typeflat wrench
Finishingchromed
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
  • In stock: Next day delivery