Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 919 TEXTILE GLOVE 10 XL
TEGERA 919 TEXTILE GLOVE 10 XL
Textile glove TEGERA 919
References
tegera:
919-10
rubix:
386A2240
ean:
7392626073579
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 919 TEXTILE GLOVE 10 XL
TEGERA® 919, Textile glove, cotton, polyester, 15 gg, Cat. II, soft, for assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 777 SYNTHETIC GLOVE 8 M
TEGERA 35 LEATHER GLOVE 9 L
TEGERA 465A SYNTHETIC GLOVE 11 2XL
PORTWEST A150K8RXL FORTIS GRIP GLOVE BLACK SIZE XL
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 9 PK1
PORTWEST A120 PU PALM GLOVE BLACK 3131X S/7
TEGERA 722 SYNTHETIC GLOVE 11 2XL
PROGARM 2707-KHA-10 GREEN G-TEK ARC GLOVES 10/XL
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 9
TEGERA 290 LEATHER GLOVE 9 L
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 11 PK1
TEGERA 919 TEXTILE GLOVE 11 2XL
TEGERA 189 LEATHER GLOVE 9 L