Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 10/XL
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 10/XL
TRAFFISAFE TG1050/10 NYLON LATEX CRINKLE GLOVES RED
References
traffiglove:
TG1050/10
rubix:
122A5583
ean:
5055681011918
Technical specifications
Size
10
Coating
Latex
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 10/XL
A lightweight, X-Dura Latex palm coated handling glove suitable in wet and dry conditions. High stretch liner delivers an outstanding wearer experience.
Technical specifications
Attributes
Size
10
Coating
Latex
Abrasion resistance level
3
ESD
No
Usage environment
Dry
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 8
TEGERA 915 TEXTILE GLOVE 10 XL
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
PORTWEST A199GRRXL ANTISTATIC PU PALM GLOVE
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 10
GISS 880361 QS-CUT PU CUT C GLOVE 4X43C SIZE 11
TEGERA 8128 TEXTILE GLOVE 6 XS
TEGERA 513 LEATHER GLOVE 7 S
Portwest A150GNRM Fortis Grip Glove Green M
TEGERA 8106T LEATHER GLOVE 8 M
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 8
Portwest A400RERM PVC Knitwrist Red SIZE M
TEGERA 515 SYNTHETIC LEATHER GLOVE 9 L
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE 2XL PK1
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 7