References
Ansell:N230Y-8
Rubix:399A7718
Manufacturer :C246080

Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : ANSELL C246080 NITROTOUGH N230Y SIZE 8
- 3/4 dipped glove made of an Interlock 100% cotton liner for a very good abrasion resistance
Ideal alternative to PVC and light leather gloves.
Strengths
- Very good abrasion resistance
- Excellent dexterity
- Optimum comfort and flexibility
- 3/4 dipped glove for outstanding oil repellence
- Elasticated knitwrist for snug fit
Applications
Assembly and finishing|Maintenance|Metal Fabrication
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Usually arrives within 14 working days