Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5411W MBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5411 WMBR, Outer diameter: 140 mm | Inner diameter: 55 mm | Width: 63.5 mm
Double Row Angular Contact Ball Bearing
References
timken:
5411 WMBR
rubix:
100A6163
ean:
0087796068230
Technical specifications
Inner diameter
55
mm
Outer diameter
140
mm
Width
63.5
mm
Product details
Technical specifications
Product details : TIMKEN 5411W MBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
140
mm
Width
63.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
822.85
excl. VAT
/
Each
£
987.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3210B-2RSTNC3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7317 BECBF, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Precision / Spindle bearing NSK 7006CTRSULP3, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 7000CTRSULP3, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Angular contact ball bearing Timken 7218 WNSU, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing FAG 3306-BD-XL-2HRS-TVH-C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing NTN 5305SC3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing SKF 3209 ATN9, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7303-B-XL-TVP-UA, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing SKF 3313 A-2Z/C3MT33, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Angular contact ball bearing FAG 7205-B-XL-JP-UA, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing NTN 3215S, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41.3 mm
Precision / Spindle bearing NSK 7905CTRSULP3, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Angular contact ball bearing SKF 7311 BECBJ, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing NTN 7318BL1G, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm