Angular contact ball bearing NTN 7318BL1G, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
NTN - Angular Contact Ball Bearing - 7318BL1G
See technical informationSee documentsReferences
NTN:7318BL1G
Rubix:205A1229
EAN:4547359453041



Documents
Product details : NTN 7318BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 5900 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 135000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 306.96 excl. VAT
/ Each
£ 368.35 incl. VAT
- Delivery usually within ( 3 ) days
