Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 58.7 mm |
Logistic Weight | 3593 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 58.7 mm |
Bearing Clearance | c3 |
Series | 33a |
Material | bearing steel |
Reference speed | 4500 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 110000 N |
Basic dynamic load, radial - Cr | 146000 N |
Sealing | two metal shields |
Usually arrives within 14 working days