Angular contact ball bearing Timken 7218 WNSU, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7218 WNSU
Rubix:395A9327
EAN:0087796068421

Product details : TIMKEN 7218WNSU ANGULAR CONTACT BALL BEARING
Fafnir angular-contact ball bearing
Timken Fafnir angular-contact ball bearing 7218WNSU with 40° contact angle, open bearing design and brass cage. For combined radial and axial loads.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200wn |
| Material | steel |
| Weight | 2.567 kg |
| Reference speed | 2400 rpm |
| Limit speed | 3200 rpm |
| Angle | 40 ° |
| Precision | abec-1 |
| Bore | 90 mm |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 341.03 excl. VAT
/ Each
£ 409.24 incl. VAT
- Usually arrives within 14 working days
