Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5202K DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5202 K, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.875 mm
Double Row Deep Groove Ball Bearing
References
timken:
5202 K
rubix:
396A3023
ean:
0087796043220
Technical specifications
Inner diameter
15
mm
Outer diameter
35
mm
Width
15.875
mm
Product details
Technical specifications
Product details : TIMKEN 5202K DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
35
mm
Width
15.875
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.68
excl. VAT
/
Each
£
72.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 7307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Angular contact ball bearing SNR 3306AC3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3202 A-2RS1TN9/MT33, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing NTN 3211S, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing INA G5208-2RS-N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm
Angular contact ball bearing SKF 3203 ATN9/C3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing FAG 3207-BD-XL-TVH-C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing SKF 7305 BECBM, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing SKF 3203 A-2ZTN9/MT33, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing NTN 3206SC3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing Timken 5308 WC1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.525 mm
Angular contact ball bearing FAG 3307-BD-XL-2Z-TVH-C3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing FAG 7203-B-XL-TVP, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing SKF 7330 BCBM, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 65 mm
Angular contact ball bearing NTN 7210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm