Angular contact ball bearing NSK 3312B-2RSTN, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
NSK Double Row Angular Contact Ball Bearing: 3312 Series
See technical informationReferences
NSK:3312B-2RSTN
Rubix:100A9157
Manufacturer :3312B-2RSTN N




Product details : NSK 25DEG DRACBEARING 3312B-2RSTN
NSK offers one of the most comprehensive ranges of Angular Contact Ball Bearings which have been designed to meet original equipment manufacturers' demanding requirements. These bearings have a contact angle which enables them to withstand significant axial loads in one direction together with radial loads
Strengths
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Applications
commonly used in pumps, compressors, worm gearboxes and motors where rigidity is important
Technical specifications
Attributes
| Logistic Weight | 2842 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 3312.. |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 3400 rpm |
| Limit speed | 4500 rpm |
| Angle | 25 ° |
| Precision | p0 |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 185.70 excl. VAT
/ Each
£ 222.84 incl. VAT
- Usually arrives within 14 working days
