Angular contact ball bearing Timken 5316 WBR, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.263 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5316 WBR
Rubix:396A2960
EAN:0087796068148
Product details : TIMKEN 5316WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 68.263 mm |
Show UNSPSC/ECL@SS
£ 610.08 excl. VAT
/ Each
£ 732.10 incl. VAT
- Usually arrives within 14 working days

