Angular contact ball bearing Timken 5307W C1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 35 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5307W C1
Rubix:396A2941
EAN:0087796043756

Product details : TIMKEN 5307W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, bearing clearance C1, maximum capacity, with relubrication groove
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 35 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Cage | steel |
| Weight | 0.871 kg |
| Limit speed | 5220 rpm |
| Angle | 30 ° |
| Precision | p0 (normal / abec 1) |
| Bore | straight (cylindrical) |
| Basic static load, radial - C0r | 47900 N |
| Basic dynamic load, radial - Cr | 69200 N |
Show UNSPSC/ECL@SS
£ 126.46 excl. VAT
/ Each
£ 151.75 incl. VAT
- Usually arrives within 14 working days
