Angular contact ball bearing SNR 3214AC3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm

SNR Double-row Self-aligning ball bearing

See technical information

References

SNR:3214AC3
Rubix:204A6693
EAN:3413520096403
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width39.7 mm
See all Specifications

Product details : SNR 3214AC3 ANGULAR CONTACT BALL BEARING


Double-row Angular contact ball bearing with polyamide cage
Angular contact ball bearing, double-row, main dimensions acc. to DIN 628-3, cage made of polyamide, bearing play C3, without groove

Technical specifications


Attributes
Logistics dimensions (L x W x H)132x132x48 mm
Logistic Weight1803 g
Inner diameter70 mm
Outer diameter125 mm
Width39.7 mm
Bearing Clearancec3
Sealingopen
Series3200
Materialsteel
Cagepolyamide
Reference speed4600 rpm
Limit speed5100 rpm
Basic static load, radial - C0r76300 N
Basic dynamic load, radial - Cr81500 N
£ 99.18 excl. VAT
/ Each
£ 119.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories