Angular contact ball bearing Timken 5307K C3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 35 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5307K C3
Rubix:396A3109
EAN:0087796043732

Product details : TIMKEN 5307K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C3, without lubrication groove
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 35 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Cage | steel |
| Weight | 0.871 kg |
| Limit speed | 5130 rpm |
| Angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Bore | straight bore |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 59500 N |
Show UNSPSC/ECL@SS
£ 88.31 excl. VAT
/ Each
£ 105.97 incl. VAT
- Usually arrives within 14 working days
