Angular contact ball bearing INA 3800-2RS, Outer diameter: 19 mm | Inner diameter: 10 mm | Width: 7 mm
Angular contact ball bearing
See technical informationReferences
INA:3800-2RS
Rubix:133A8510
Manufacturer :0009954360000
EAN:4064328577237

Product details : INA 3800-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38..-b-2rs-tvh |
| Material | steel |
| Limit speed | 21100 rpm |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 2080 N |
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
- Usually arrives within 14 working days
