Angular contact ball bearing SNR 3209AC3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
SNR - Self-Aligning Ball Bearing - 3209.AC3
See technical informationReferences
SNR:3209AC3
Rubix:204A6675
Manufacturer :3209.AC3
EAN:3413520096045



Product details : SNR 3209AC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, no filling slot, polyamide cage, contact angle 25°
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3200 |
| Cage | polyamide |
| Reference speed | 6500 rpm |
| Limit speed | 7500 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 37200 N |
| Basic dynamic load, radial - Cr | 45700 N |
Show UNSPSC/ECL@SS
£ 40.28 excl. VAT
/ Each
£ 48.34 incl. VAT
- Delivery usually within ( 3 ) days
