Tapered roller bearing
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 13.492 mm |
Logistics dimensions (L x W x H) | 19,05x88,9x88,9 mm |
---|---|
Logistic Weight | 430 g |
Inner diameter | 53.975 mm |
Outer diameter | 88.9 mm |
Width | 13.492 mm |
Bearing Clearance | CN |
Series | K-SERIES |
Material | Steel |
Limit speed | 8000 rpm |
Total bearing width | 19.05 mm |
Basic static load, radial - C0r | 78000 N |
Basic dynamic load, radial - Cr | 59000 N |
Usually arrives within 14 working days