Tapered roller bearing Timken 529X, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 34.93 mm
Timken Tapered Roller Bearing 525
See technical informationReferences
Timken:529X
Rubix:105A2274
Manufacturer :100031899
EAN:0053893050393


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 34.93 mm |
Product details : TIMKEN 529X-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
|---|---|
| Package weight | 761,1 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 101.6 mm |
| Width | 34.93 mm |
| Bearing Clearance | cn |
| Series | 525 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 87.29 excl. VAT
/ Each
£ 104.75 incl. VAT
- Delivery usually within ( 7 ) days




