Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M224748-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken M 224748/M224710
Tapered roller bearing Timken
References
timken:
M 224748/M224710
rubix:
397A4819
ean:
0053893665047
Product details
Technical specifications
Product details : TIMKEN M224748-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
769.33
excl. VAT
/
Each
£
923.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-3780/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Tapered roller bearing Timken LL205442, Inner diameter: 46.037 mm
Tapered roller bearing Timken 66462D, Outer diameter: 117.475 mm
Tapered roller bearing NTN 4T-98788, Outer diameter: 200 mm | Inner diameter: 101.6 mm | Width: 34.93 mm
Tapered roller bearing Timken 55197-90030, Outer diameter: 109.982 mm | Inner diameter: 49.974 mm | Width: 63.5 mm
Tapered roller bearing Timken 24780/24721, Outer diameter: 76.2 mm | Inner diameter: 41.28 mm | Width: 25.4 mm
Tapered roller bearing Timken 567A, Outer diameter: 127 mm | Inner diameter: 71.437 mm | Width: 36.51 mm
Tapered roller bearing Timken 687-90063, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 92.075 mm
Tapered roller bearing Timken 657/652
Tapered roller bearing FAG 32013-X-XL, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
Tapered roller bearing NTN 4T-JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 14 mm
Tapered roller bearing Timken 56425/56662
Tapered roller bearing SNR 30209A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing SKF 31317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered roller bearing Timken 32956, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 48 mm