Tapered roller bearing Timken
Outer diameter | 336.55 mm |
---|---|
Width | 73.025 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 81,026x374,65x374,65 mm |
---|---|
Package weight | 12330 g |
Outer diameter | 336.55 mm |
Width | 73.025 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days