Tapered roller bearing NTN 4T-JM612910PK, Outer diameter: 115 mm | Inner diameter: 110 mm | Width: 23 mm
NTN - Tapered Roller Bearing - 4T-JM612910PK
See technical informationReferences
NTN:4T-JM612910PK
Rubix:204A8244
EAN:4547359480368



Product details : NTN 4T-JM612910PK TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x23 mm |
|---|---|
| Logistic Weight | 386 g |
| Inner diameter | 110 mm |
| Outer diameter | 115 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 20.38 excl. VAT
/ Each
£ 24.46 incl. VAT
- Delivery usually within ( 3 ) days
