Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5203KDD3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5203 KDD3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.462 mm
Double Row Deep Groove Ball Bearing
References
timken:
5203 KDD3
rubix:
396A3078
ean:
0087796043251
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
17.462
mm
Product details
Technical specifications
Product details : TIMKEN 5203KDD3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
40
mm
Width
17.462
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.58
excl. VAT
/
Each
£
79.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7304BEAT85, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 15 mm
Angular contact ball bearing FAG 3305-BD-XL-2HRS-C3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
Angular contact ball bearing NTN 7208B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing NTN 3312S, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing SNR 5203.NRZZG15, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing NTN 5205S, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SNR 5214.EEG15, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing SKF 3200 ATN9/C3, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
Angular contact ball bearing FAG 3222-M, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 69.8 mm
Angular contact ball bearing FAG 7312-B-XL-TVP-UA, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing FAG 7413-B-XL-MP, Outer diameter: 160 mm | Inner diameter: 65 mm | Width: 37 mm
Angular contact ball bearing NSK 5203-2RSTNC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18 mm
Angular contact ball bearing SKF 7217 BEP, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular contact ball bearing FAG 7204-B-XL-JP-UO, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing NSK 7002 A, Outer diameter: 32 mm | Inner diameter: 15 mm | Width: 9 mm