Angular contact ball bearing NTN 3312S, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
NTN - Self-Aligning Ball Bearing - 3302S
See technical informationReferences
NTN:3312S
Rubix:204A6839
EAN:4547359530421

Product details : NTN 3312S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x54 mm |
|---|---|
| Logistic Weight | 2934 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Cage | steel |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 123.00 excl. VAT
/ Each
£ 147.60 incl. VAT
- Delivery usually within ( 3 ) days
