Angular contact ball bearing SNR 5214EEG15, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
SNR - Self-Aligning Ball Bearing - 5214.EEG15
See technical informationReferences
SNR:5214EEG15
Rubix:204A8685
Manufacturer :5214.EEG15
EAN:3413520275204



Product details : SNR 5214EEG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, sealed, polyamide cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 3300 rpm |
| Contact angle | 25 ° |
| Basic static load, radial - C0r | 76300 N |
| Basic dynamic load, radial - Cr | 78400 N |
Show UNSPSC/ECL@SS
£ 110.48 excl. VAT
/ Each
£ 132.58 incl. VAT
- Delivery usually within ( 3 ) days
