Angular contact ball bearing SKF BSA 204 CGA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Super-precision Angular Contact Thrust Ball Bearing
See technical informationReferences
SKF:BSA 204 CGA
Rubix:104A3303
Manufacturer :52781
EAN:7316570231618

Product details : SKF PRECISION BEARING BSA 204 CGA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | bsa 2 |
| Material | bearing steel |
| Cage | polyamide |
| Weight | 0.12 kg |
| Heat Stabilization | up to 150 °c |
| Reference speed | 9500 rpm |
| Limit speed | 12000 rpm |
| Angle | 62 ° |
| Precision | p4a |
| Basic static load, radial - C0r | 49000 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 184.76 excl. VAT
/ Each
£ 221.71 incl. VAT
- Delivery usually within ( 3 ) days
