Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7311WNC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7311 WNC1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular Contact Ball Bearing
References
timken:
7311 WNC1
rubix:
395A9378
ean:
0087796068599
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7311WNC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.82
excl. VAT
/
Each
£
184.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7211BEAT85, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Angular contact ball bearing SKF 7313 BEC86P, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Precision / Spindle bearing NSK 7205CTRDUMP3, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Angular contact ball bearing SKF 3307 A/C3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing NTN 5309SC3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing FAG 7217-B-XL-MP-UB, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular contact ball bearing FAG 7203-B-XL-JP-UA, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Precision / Spindle bearing SKF 71936 ACDGA/P4A, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 33 mm
Angular contact ball bearing FAG 7215-B-XL-TVP-UO, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing NTN 5218S, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.4 mm
Angular contact ball bearing NSK 3312JC3, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing Timken 7308 WN, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing FAG 7216-B-XL-MP-UA, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing SKF 7210 BEGBP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Precision / Spindle bearing NSK 7015A5TRSULP3, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm