Angular contact ball bearing FAG 3304-BD-XL-2HRS-TVH, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3304-BD-XL-2HRS-TVH
Rubix:158A9639
Manufacturer :0641550050000
EAN:4064327818287

Product details : FAG ANG CONTACT BEARING 3304-BD-XL-2HRS-TVH
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 217 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 24600 N |
Show UNSPSC/ECL@SS
£ 34.47 excl. VAT
/ Each
£ 41.36 incl. VAT
- In stock: Next day delivery
