Angular contact ball bearing FAG 7208-B-XL-JP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm

Angular contact ball bearing

See technical information

References

FAG:7208-B-XL-JP
Rubix:229A0796
Manufacturer :0191147960000
EAN:4026677046253
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : FAG 7208-B-XL-JP 40DEG SRAC BEARING 191147960000


Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight372 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Bearing Clearancecn
Sealingopen
Series72..-b-xl-jp
Cagesteel
Reference speed8600 rpm
Limit speed11900 rpm
Basic static load, radial - C0r23500 N
Basic dynamic load, radial - Cr36000 N
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories