Double Row - Double Cup Assembly
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 236.538 mm |
Width | 131.762 mm |
Package weight | 21250,8 g |
---|---|
Inner diameter | 146.05 mm |
Outer diameter | 236.538 mm |
Width | 131.762 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days