Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28995-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 28995/28921
Tapered roller bearing Timken
References
timken:
28995/28921
rubix:
104A8237
ean:
0053893714783
Product details
Technical specifications
Product details : TIMKEN 28995-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.22
excl. VAT
/
Each
£
143.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-09062/09195, Outer diameter: 49.225 mm | Inner diameter: 15.875 mm | Width: 19.845 mm
Tapered roller bearing Timken NA 48291-90051
Tapered roller bearing Timken 98400-90079, Outer diameter: 200.025 mm | Inner diameter: 101.6 mm | Width: 108.268 mm
Tapered roller bearing Timken 850-90029, Outer diameter: 171.45 mm | Inner diameter: 88.9 mm | Width: 125.413 mm
Tapered roller bearing Timken M84249, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.368 mm
Tapered roller bearing Timken 33287/33462, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-385, Outer diameter: 75 mm | Inner diameter: 55 mm | Width: 21.946 mm
Tapered roller bearing Timken 07196D, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 25.4 mm
Tapered roller bearing NTN 31324XU, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 68 mm
Tapered roller bearing NTN 4T-15113, Outer diameter: 46 mm | Inner diameter: 28.575 mm | Width: 20.638 mm
Tapered roller bearing Timken 688TD, Outer diameter: 168.28 mm | Inner diameter: 100.211 mm | Width: 95.25 mm
Tapered roller bearing Timken JLM67042, Inner diameter: 27 mm
Tapered roller bearing NTN 4T-64450/64700, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 41.275 mm
Tapered roller bearing Timken L814749-90010, Outer diameter: 109.538 mm | Inner diameter: 76.2 mm | Width: 19.05 mm
Tapered roller bearing NTN 32004A, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm