Tapered Roller Bearing Cone
Inner diameter | 39.98 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 20,94x55,9x55,9 mm |
---|---|
Logistic Weight | 231 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 230,9 g |
Inner diameter | 39.98 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days