Tapered Roller Bearing Cone
Inner diameter | 165.1 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 95,25x240,157x240,157 mm |
---|---|
Logistic Weight | 24888 g |
Packaged dimensions (D x W x H) | 101,6x330,2x330,2 mm |
Package weight | 24888,2 g |
Inner diameter | 165.1 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days