Tapered roller bearing Timken 39590-90069, Outer diameter: 112.713 mm | Inner diameter: 66.675 mm | Width: 66.675 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:39590-90069
Rubix:397A5041
EAN:0053893281049


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 66.675 mm |
Product details : TIMKEN 39590-90069 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x112,776x112,776 mm |
|---|---|
| Logistic Weight | 2513 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 112.713 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Weight | 2.47 kg |
| Series | 2s |
| Total bearing width | 66.675 mm |
| Basic dynamic load, radial - Cr | 291000 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 252.88 excl. VAT
/ Each
£ 303.46 incl. VAT
- Usually arrives within 14 working days