Tapered roller bearing NTN 4T-3420, Outer diameter: 79.375 mm | Inner diameter: 30 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-3420
See technical informationReferences
NTN:4T-3420
Rubix:204A7419
EAN:4547359531107




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 23.812 mm |
Product details : NTN 4T-3420 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,375x79,375x23,812 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 30 mm |
| Outer diameter | 79.375 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 10.98 excl. VAT
/ Each
£ 13.18 incl. VAT
- Usually arrives within 14 working days