Tapered Roller Bearing 2TS Assembly
Inner diameter | 52.324 mm |
---|---|
Outer diameter | 92.202 mm |
Width | 54.864 mm |
Logistics dimensions (L x W x H) | 54,864x92,202x92,202 mm |
---|---|
Logistic Weight | 1457 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 52.324 mm |
Outer diameter | 92.202 mm |
Width | 54.864 mm |
Usually arrives within 14 working days